Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO, SPDT
Mfr # 55-4E-3SP-WB-20
Zoro # G6275057
product price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO, SPDT
- Width 6.28"
- Body Material Rugged Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-3SP-WB-20
- Zoro # G6275057
- Country of Origin United States
- Category Limit Switches
Dimensions
Width | 6.28" |
Height | 3.32" |
Depth | 5.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO, SPDT |
Body Material | Rugged Die Cast Aluminum |
Gear Ratio | 20:1 |
Number of Poles | 1 |
Series | 55 |
NEMA Rating | 4 |
Contact Form | 3NC/3NO, SPDT |
Over Travel | 2.5 |
Contact Form - Limit Switch | 3NC/3NO, SPDT |
Contacts Normally Closed | 3 |
Contacts Normally Open | 3 |
Description
Switch,3 Cont,1 Pole,2 Shaft 20:1 Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19DN0E5E045)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 6 Outlets (53C6M-2N5)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 2A, 600V AC, Non-Indicating (ATQR2)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20-LD)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-20)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, CCW/CW (9007C54B2)
- Gleason Reel Limit Switches & Accessories