Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO, DPDT
Mfr # 55-4E-3DP-WR-80
Zoro # G6275127
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO, DPDT
- Body Material Rugged Die Cast Aluminum
- Depth 5.32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-3DP-WR-80
- Zoro # G6275127
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 5.32" |
Width | 6.28" |
Height | 3.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO, DPDT |
Body Material | Rugged Die Cast Aluminum |
Number of Poles | 2 |
Contact Form | 3NC/3NO, DPDT |
Series | 55 |
NEMA Rating | 4 |
Gear Ratio | 80:1 |
Contact Form - Limit Switch | 3NC/3NO, DPDT |
Over Travel | 14 |
Contacts Normally Open | 4 |
Contacts Normally Closed | 4 |
Description
Switch,3 Cont,2 Pole,RightHandShaft 80:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (DU322RB)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- ALLEN BRADLEY Input Module 1769IF16C (1769-IF16C)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 10.06 in D, NEMA 12, Hinged (A604810LP)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FE)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FB)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL102H7)
- Gleason Reel Limit Switches & Accessories