Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO, DPDT
Mfr # 55-4E-3DP-WR-80-LD
Zoro # G6275118
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO, DPDT
- Depth 5.32"
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-3DP-WR-80-LD
- Zoro # G6275118
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 5.32" |
Height | 3.32" |
Width | 6.28" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO, DPDT |
Number of Poles | 2 |
Body Material | Rugged Die Cast Aluminum |
Gear Ratio | 80:1 |
NEMA Rating | 4 |
Series | 55 |
Contact Form | 3NC/3NO, DPDT |
Contact Form - Limit Switch | 3NC/3NO, DPDT |
Over Travel | 48 |
Contacts Normally Closed | 4 |
Contacts Normally Open | 4 |
Description
Switch,3 Cont,2 Pole,RightHandShaft 80:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C391)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT32)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Flip/Snap (MM110C)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/2)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO, SPDT (55-4E-3SP-WL-40-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- WORCESTER CONTROLS 125250480VAc Limit Switch (20E LK39Z R3)
- Gleason Reel Limit Switches