Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO, DPDT
Mfr # 55-4E-3DP-WR-40-LD
Zoro # G6275136
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO, DPDT
- NEMA Rating 4
- Depth 5.32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-3DP-WR-40-LD
- Zoro # G6275136
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 5.32" |
Height | 3.32" |
Width | 6.28" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO, DPDT |
NEMA Rating | 4 |
Gear Ratio | 40:1 |
Body Material | Rugged Die Cast Aluminum |
Number of Poles | 2 |
Contact Form | 3NC/3NO, DPDT |
Series | 55 |
Contact Form - Limit Switch | 3NC/3NO, DPDT |
Over Travel | 48 |
Contacts Normally Open | 3 |
Contacts Normally Closed | 3 |
Description
Switch,3 Cont,2 Pole,RightHandShaft 40:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Traffic Signal Cover, 12 in H, 14-3/4 in L, 14-3/4 in W (PC1212Z80146)
- RACO RMC Reducing Bushing, NPS, Steel, Zinc Plated, 1/2 in to 3/4 in Size, Gray (1142)
- DESIGNS OF DISTINCTION Single Receptacle - Alder (01450002AL1)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20493301)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EBL)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO, SPDT (55-4E-3SP-WL-40-LD)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FB)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6112R)
- Gleason Reel Limit Switches