Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO, DPDT
Mfr # 55-4E-3DP-WR-333LD
Zoro # G6275151
product price: $931.99
/ea
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO, DPDT
- Contact Form 3NC/3NO, DPDT
- Body Material Rugged Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-3DP-WR-333LD
- Zoro # G6275151
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 5.32" |
Height | 3.32" |
Width | 6.28" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO, DPDT |
Contact Form | 3NC/3NO, DPDT |
Body Material | Rugged Die Cast Aluminum |
Series | 55 |
Gear Ratio | 333:1 |
Number of Poles | 2 |
NEMA Rating | 4 |
Contact Form - Limit Switch | 3NC/3NO, DPDT |
Over Travel | 63 |
Contacts Normally Closed | 4 |
Contacts Normally Open | 4 |
Description
Switch,3 Cont,2Pole,RightHandShaft 333:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007KA1)
- NVENT HOFFMAN Exhaust Grill/Filter, 6.15" H x 6.16" L (HG0500404)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LL00)
- ENM Hour Meter, 1.68" L, 1.68" W (T50B59)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EBL)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-333)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FB)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- ALLEN BRADLEY Limit Switch 600v-ac/dc (801-NX7)
- Gleason Reel Limit Switches & Accessories