Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO, DPDT
Mfr # 55-4E-3DP-WR-333
Zoro # G6275160
product price: $921.99
/ea
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO, DPDT
- NEMA Rating 4
- Width 6.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-3DP-WR-333
- Zoro # G6275160
- Country of Origin United States
- Category Limit Switches
Dimensions
Width | 6.28" |
Depth | 5.32" |
Height | 3.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO, DPDT |
NEMA Rating | 4 |
Number of Poles | 2 |
Gear Ratio | 333:1 |
Body Material | Rugged Die Cast Aluminum |
Contact Form | 3NC/3NO, DPDT |
Series | 55 |
Contact Form - Limit Switch | 3NC/3NO, DPDT |
Over Travel | 30 |
Contacts Normally Closed | 4 |
Contacts Normally Open | 4 |
Description
Switch,3 Cont,2Pole,RightHandShaft 333:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 6A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-6)
- CANTEX Elbow, 90 Degree, 1-1/4 In., PVC, 13 In. L (5121056)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-385CL)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Brown, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBRO500)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EBL)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20-LD)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN2)
- Gleason Reel Switches