Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO, DPDT
Mfr # 55-4E-3DP-WR-222LD
Zoro # G6275179
product price: $931.99
/ea
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO, DPDT
- Series 55
- Depth 5.32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-3DP-WR-222LD
- Zoro # G6275179
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 5.32" |
Height | 3.32" |
Width | 6.28" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO, DPDT |
Series | 55 |
Contact Form | 3NC/3NO, DPDT |
Number of Poles | 2 |
Body Material | Rugged Die Cast Aluminum |
Gear Ratio | 222:1 |
NEMA Rating | 4 |
Contact Form - Limit Switch | 3NC/3NO, DPDT |
Over Travel | 63 |
Contacts Normally Open | 3 |
Contacts Normally Closed | 3 |
Description
Switch,3 Cont,2Pole,RightHandShaft 222:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLK001)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP26)
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black and Red (ZBY2314)
- MARINCO Cs6375 Marinco 50A 125/250V Flanged Inlet (CS6375)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO, SPDT (55-4E-3SP-WL-40-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EBL)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FE)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-20)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A @ 400V AC, Actuator Location: Side (LS-S11S-RL)
- Gleason Reel Switches