Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO, DPDT
Mfr # 55-4E-3DP-WR-222
Zoro # G6275188
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO, DPDT
- Body Material Rugged Die Cast Aluminum
- Height 3.32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gleason Reel
- MFR # 55-4E-3DP-WR-222
- Zoro # G6275188
- Country of Origin United States
- Category Limit Switches
Dimensions
Height | 3.32" |
Width | 6.28" |
Depth | 5.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO, DPDT |
Body Material | Rugged Die Cast Aluminum |
Series | 55 |
Number of Poles | 2 |
Gear Ratio | 222:1 |
NEMA Rating | 4 |
Contact Form | 3NC/3NO, DPDT |
Over Travel | 30 |
Contact Form - Limit Switch | 3NC/3NO, DPDT |
Contacts Normally Open | 3 |
Contacts Normally Closed | 3 |
Description
Switch,3 Cont,2Pole,RightHandShaft 222:1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON USB Socket, Polycarbonate, 22mm (M22-USB-SA)
- HUBBELL 30A Watertight Locking Connector 3P 3W 125/250VAC (HBL29W08)
- SPECO TECHNOLOGIES Slider Control Volume, 100W (IMP100DLWH)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO, SPDT (55-4E-3SP-WL-40-LD)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-333)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EBL)
- EATON Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 4A @ 400V AC, Actuator Location: Side (LS-S11S-RRM)
- Gleason Reel Limit Switches & Accessories