Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO, DPDT
Mfr # 55-4E-3DP-WR-111LD
Zoro # G6275215
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO, DPDT
- Contact Form 3NC/3NO, DPDT
- NEMA Rating 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-3DP-WR-111LD
- Zoro # G6275215
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 5.32" |
Height | 3.32" |
Width | 6.28" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO, DPDT |
Contact Form | 3NC/3NO, DPDT |
NEMA Rating | 4 |
Number of Poles | 2 |
Series | 55 |
Body Material | Rugged Die Cast Aluminum |
Gear Ratio | 111:1 |
Contact Form - Limit Switch | 3NC/3NO, DPDT |
Over Travel | 63 |
Contacts Normally Open | 2 |
Contacts Normally Closed | 2 |
Description
Switch,3 Cont,2Pole,RightHandShaft 111:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8.62 in D, NEMA 1, Hinged (A30N30BLP)
- APPLETON ELECTRIC 90Dg M and Fem Elbow, HazLoc, CF Alum, 1/2" (ELMF90-50-A)
- LUMAPRO 25 ft. 16/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (3A535)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, Black, PK100 (DC-3/8NB)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20-LD)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-20)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T941)
- Gleason Reel Limit Switches