Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO, DPDT
Mfr # 55-4E-3DP-WR-111
Zoro # G6275221
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO, DPDT
- Contact Form 3NC/3NO, DPDT
- Body Material Rugged Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-3DP-WR-111
- Zoro # G6275221
- Country of Origin United States
- Category Limit Switches
Dimensions
Height | 3.32" |
Width | 6.28" |
Depth | 5.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO, DPDT |
Contact Form | 3NC/3NO, DPDT |
Body Material | Rugged Die Cast Aluminum |
Number of Poles | 2 |
Series | 55 |
NEMA Rating | 4 |
Gear Ratio | 111:1 |
Over Travel | 30 |
Contact Form - Limit Switch | 3NC/3NO, DPDT |
Contacts Normally Open | 2 |
Contacts Normally Closed | 2 |
Description
Switch,3 Cont,2Pole,RightHandShaft 111:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 900 W Peak, 500 W Continuous, 1 Outlets (PIN125010500)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036CR)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PDC12)
- OMRON Timer 17.5mm TIMER DIN. MNT. (H3DS-ML AC24-230/DC24-48)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20-LD)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FB)
- Gleason Reel Limit Switches