Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO, DPDT
Mfr # 55-4E-3DP-WL-40
Zoro # G6275291
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO, DPDT
- Contact Form 3NC/3NO, DPDT
- Body Material Rugged Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gleason Reel
- MFR # 55-4E-3DP-WL-40
- Zoro # G6275291
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 5.32" |
Width | 6.28" |
Height | 3.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO, DPDT |
Contact Form | 3NC/3NO, DPDT |
Body Material | Rugged Die Cast Aluminum |
Number of Poles | 2 |
Series | 55 |
NEMA Rating | 4 |
Gear Ratio | 40:1 |
Over Travel | 21 |
Contact Form - Limit Switch | 3NC/3NO, DPDT |
Contacts Normally Closed | 3 |
Contacts Normally Open | 3 |
Description
Switch,3 Cont,2 Pole,Left HandShaft 40:1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Compact Starter Auxilary Switch, 2 NO (3RA6911-1A)
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- PANDUIT Ring Term, 16, 14 Awg, PK25 (EV14-38RB-Q)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 25A, 600V AC, Indicating (FRS-R-25ID)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EBL)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-333)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20-LD)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (5LS1)
- Gleason Reel Limit Switches