Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO, DPDT
Mfr # 55-4E-3DP-WL-40-LD
Zoro # G6275285
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO, DPDT
- Contact Form 3NC/3NO, DPDT
- Gear Ratio 40:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-3DP-WL-40-LD
- Zoro # G6275285
- Country of Origin United States
- Category Limit Switches
Dimensions
Width | 6.28" |
Depth | 5.32" |
Height | 3.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO, DPDT |
Contact Form | 3NC/3NO, DPDT |
Gear Ratio | 40:1 |
NEMA Rating | 4 |
Series | 55 |
Body Material | Rugged Die Cast Aluminum |
Number of Poles | 2 |
Contact Form - Limit Switch | 3NC/3NO, DPDT |
Over Travel | 14 |
Contacts Normally Open | 3 |
Contacts Normally Closed | 3 |
Description
Switch,3 Cont,2 Pole,Left HandShaft 40:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 30A (DPC-30A3P120)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001K93R)
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 12in, PK5 (HS40-400L)
- NVENT HOFFMAN PROLINE G2 Partial Subpanel and Side-Mount Panel, fits 900x600mm, Whit (P2PP96)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO, SPDT (55-4E-3SP-WL-40-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-400)
- Gleason Reel Limit Switches & Accessories