Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO, DPDT
Mfr # 55-4E-3DP-WL-333
Zoro # G6275319
product price: $921.99
/ea
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO, DPDT
- Series 55
- Contact Form 3NC/3NO, DPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-3DP-WL-333
- Zoro # G6275319
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 5.32" |
Width | 6.28" |
Height | 3.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO, DPDT |
Series | 55 |
Contact Form | 3NC/3NO, DPDT |
Gear Ratio | 333:1 |
Number of Poles | 2 |
NEMA Rating | 4 |
Body Material | Rugged Die Cast Aluminum |
Contact Form - Limit Switch | 3NC/3NO, DPDT |
Over Travel | 40 |
Contacts Normally Open | 4 |
Contacts Normally Closed | 4 |
Description
Switch,3 Cont,2 Pole,LeftHandShaft 333:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25, Insulation Color: Blue (164206-025)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Black (ZB5AP2S)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 15A, 600V AC, Indicating (TRS15RID)
- AC WORKS 30A 4-Prong 125/250V L14-30P Plug to L14-20R 20A 4-Prong 125/250V Connector (ADL1430L1420)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-444)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01B)
- Gleason Reel Limit Switches & Accessories