Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO, DPDT
Mfr # 55-4E-3DP-WL-222LD
Zoro # G6275328
product price: $931.99
/ea
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO, DPDT
- Body Material Rugged Die Cast Aluminum
- Series 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-3DP-WL-222LD
- Zoro # G6275328
- Country of Origin United States
- Category Limit Switches
Dimensions
Height | 3.32" |
Width | 6.28" |
Depth | 5.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO, DPDT |
Body Material | Rugged Die Cast Aluminum |
Series | 55 |
Gear Ratio | 222:1 |
Contact Form | 3NC/3NO, DPDT |
NEMA Rating | 4 |
Number of Poles | 2 |
Contact Form - Limit Switch | 3NC/3NO, DPDT |
Over Travel | 21 |
Contacts Normally Closed | 3 |
Contacts Normally Open | 3 |
Description
Switch,3 Cont,2 Pole,LeftHandShaft 222:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 1-1/2'' Reducing Washer, 10PK (RW95)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V06)
- LEVITON Switch W/Lite Sp 15A Wht (05226-0WS)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FB)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-333)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54KC)
- Gleason Reel Limit Switches