Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO, DPDT
Mfr # 55-4E-3DP-WL-222
Zoro # G6275337
product price: $921.99
/ea
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO, DPDT
- Height 3.32"
- Body Material Rugged Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-3DP-WL-222
- Zoro # G6275337
- Country of Origin United States
- Category Limit Switches
Dimensions
Height | 3.32" |
Depth | 5.32" |
Width | 6.28" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO, DPDT |
Body Material | Rugged Die Cast Aluminum |
Gear Ratio | 222:1 |
Number of Poles | 2 |
NEMA Rating | 4 |
Series | 55 |
Contact Form | 3NC/3NO, DPDT |
Over Travel | 40 |
Contact Form - Limit Switch | 3NC/3NO, DPDT |
Contacts Normally Closed | 3 |
Contacts Normally Open | 3 |
Description
Switch,3 Cont,2 Pole,LeftHandShaft 222:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDYEL250)
- L.H. DOTTIE L.H. Dottie 1/2'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X50CG)
- MACROMATIC TimeDelayRelay, 100-240VDC/24-240VAC, 8Pin (TAA1U-G)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO, SPDT (55-4E-3SP-WL-40-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EBL)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 3A @ 240V AC, Actuator Location: Top (XCKP2121P16)
- Gleason Reel Limit Switches