Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO, DPDT
Mfr # 55-4E-3DP-WL-111LD
Zoro # G6275361
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO, DPDT
- Height 3.32"
- Series 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-3DP-WL-111LD
- Zoro # G6275361
- Country of Origin United States
- Category Limit Switches
Dimensions
Height | 3.32" |
Width | 6.28" |
Depth | 5.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO, DPDT |
Series | 55 |
Contact Form | 3NC/3NO, DPDT |
Body Material | Rugged Die Cast Aluminum |
Gear Ratio | 111:1 |
Number of Poles | 2 |
NEMA Rating | 4 |
Over Travel | 21 |
Contact Form - Limit Switch | 3NC/3NO, DPDT |
Contacts Normally Closed | 2 |
Contacts Normally Open | 2 |
Description
Switch,3 Cont,2 Pole,LeftHandShaft 111:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 2m (E57G-12UNN4-C2)
- SQUARE D Lug Kit, 150A, 600V AC (CU150HD)
- NVENT HOFFMAN QLINE E, EMC, Type 4X, 175x125x99mm, Pol (Q181310PCEMC)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829055)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-20)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FB)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2118G11)
- Gleason Reel Limit Switches