Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO, DPDT
Mfr # 55-4E-3DP-WL-111
Zoro # G6275370
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO, DPDT
- NEMA Rating 4
- Width 6.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-3DP-WL-111
- Zoro # G6275370
- Country of Origin United States
- Category Limit Switches
Dimensions
Width | 6.28" |
Height | 3.32" |
Depth | 5.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO, DPDT |
NEMA Rating | 4 |
Number of Poles | 2 |
Body Material | Rugged Die Cast Aluminum |
Series | 55 |
Contact Form | 3NC/3NO, DPDT |
Gear Ratio | 111:1 |
Contact Form - Limit Switch | 3NC/3NO, DPDT |
Over Travel | 40 |
Contacts Normally Closed | 2 |
Contacts Normally Open | 2 |
Description
Switch,3 Cont,2 Pole,LeftHandShaft 111:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Long Spring, 1/4" (FS-1/4LS E/G)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB84R)
- OMRON Cable Kit, PVC Covered Steel, 32ft. 10in.L (44506-2710)
- RITTAL Control Cabinet, Steel, 7.9 in H, 11.8 in W (6320050)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EBL)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-20)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20-LD)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 4A @ 240V AC, Actuator Location: Top (XCKD2106M12)
- Gleason Reel Limit Switches & Accessories