Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO, DPDT
Mfr # 55-4E-3DP-WB-80
Zoro # G6275425
product price: $984.99
/ea
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO, DPDT
- Gear Ratio 80:1
- Body Material Rugged Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-3DP-WB-80
- Zoro # G6275425
- Country of Origin United States
- Category Limit Switches
Dimensions
Height | 3.32" |
Width | 6.28" |
Depth | 5.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO, DPDT |
Gear Ratio | 80:1 |
Body Material | Rugged Die Cast Aluminum |
Contact Form | 3NC/3NO, DPDT |
NEMA Rating | 4 |
Number of Poles | 2 |
Series | 55 |
Contact Form - Limit Switch | 3NC/3NO, DPDT |
Over Travel | 14 |
Contacts Normally Closed | 4 |
Contacts Normally Open | 4 |
Description
Switch,3 Cont,2 Pole,2 Shaft 80:1 Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 120/240V AC (QO3155237)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 50ft - Black (BS-XO-200-BK-50)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC, Current Drawn: 20 mA (24M068)
- DWYER INSTRUMENTS Pressure Differential Switch (DXW-11-153-1)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-333)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20-LD)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6112)
- Gleason Reel Limit Switches & Accessories