Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO, DPDT
Mfr # 55-4E-3DP-WB-80-LD
Zoro # G6275416
product price: $984.99
/ea
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO, DPDT
- Width 6.28"
- Series 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-3DP-WB-80-LD
- Zoro # G6275416
- Country of Origin United States
- Category Limit Switches
Dimensions
Width | 6.28" |
Depth | 5.32" |
Height | 3.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO, DPDT |
Series | 55 |
Contact Form | 3NC/3NO, DPDT |
NEMA Rating | 4 |
Body Material | Rugged Die Cast Aluminum |
Gear Ratio | 80:1 |
Number of Poles | 2 |
Contact Form - Limit Switch | 3NC/3NO, DPDT |
Over Travel | 14 |
Contacts Normally Closed | 4 |
Contacts Normally Open | 4 |
Description
Switch,3 Cont,2 Pole,2 Shaft 80:1 Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 60A, 600V AC, Indicating (TCF60)
- DISCO Ylw Nyln Crimp Terminal 1/2"Stud/Ring Typ 12-10G Wire PK10 (12147PK)
- YASKAWA Motoman Dx100 Teach Pendant 8M Cordset Cable (156798-1 CBL-YRC061-1)
- KINDORF Channel Cone Nut, 3/8 In, Gold, PK5 (UCN38)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EBL)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO, SPDT (55-4E-3SP-WL-40-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FB)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54R)
- Gleason Reel Limit Switches & Accessories