Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO
Mfr # 54EB33FE
Zoro # G6276606
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO
- Series 54
- NEMA Rating 1, 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 54EB33FE
- Zoro # G6276606
- Country of Origin United States
- Category Limit Switches
Dimensions
Height | 3.31" |
Width | 7.12" |
Depth | 4.875" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO |
Series | 54 |
NEMA Rating | 1, 12 |
Body Material | Rugged Die Cast Aluminum |
Gear Ratio | 18:1 |
Contact Form | 3NC/3NO |
Contact Form - Limit Switch | 3NC/3NO |
Over Travel | 2.5 |
Contacts Normally Closed | 3 |
Contacts Normally Open | 3 |
Description
Furnas,Long Dwell,3 Contact 18:1 Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong, 3-Wire, Self-Ground, 15A 125V, White, 10PK (SSRE2-WH-10)
- SCHNEIDER ELECTRIC Recessed Black Handle Screw Fixing (VLSH1S5B)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-24D)
- TELEMECANIQUE SENSORS Vacuum Switch, DPST, 3/8"Hg, 1/4-18" FNPS (9016GVG1J09)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23ED)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO, SPDT (55-4E-3SP-WL-40-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EEL)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-444)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (5LS1)
- Gleason Reel Limit Switches