Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO
Mfr # 54EB33FD
Zoro # G6276621
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO
- Series 54
- Height 3.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gleason Reel
- MFR # 54EB33FD
- Zoro # G6276621
- Country of Origin United States
- Category Limit Switches
Dimensions
Height | 3.31" |
Depth | 4.875" |
Width | 7.12" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO |
Series | 54 |
NEMA Rating | 1, 12 |
Contact Form | 3NC/3NO |
Body Material | Rugged Die Cast Aluminum |
Gear Ratio | 108:1 |
Contact Form - Limit Switch | 3NC/3NO |
Over Travel | 15 |
Contacts Normally Open | 3 |
Contacts Normally Closed | 3 |
Description
Furnas,Long Dwell,3 Contact 108:1 Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Datashark, Cable Tie Gun (PA70076)
- LEVITON Locking Recept L5-20R20A (02310-00D)
- EATON Toggle Switch, 4PDT, 12 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7694K4)
- CANTEX Conduit Outlet Body, PVC, LB (5133665)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FE)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSP3K)
- Gleason Reel Limit Switches & Accessories