Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 3NC/3NO
Mfr # 54EB33FC
Zoro # G6276649
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 3NC/3NO
- Height 3.31"
- Width 7.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 54EB33FC
- Zoro # G6276649
- Country of Origin United States
- Category Limit Switches
Dimensions
Height | 3.31" |
Width | 7.12" |
Depth | 4.875" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 3NC/3NO |
NEMA Rating | 1, 12 |
Series | 54 |
Contact Form | 3NC/3NO |
Gear Ratio | 72:1 |
Body Material | Rugged Die Cast Aluminum |
Over Travel | 10 |
Contact Form - Limit Switch | 3NC/3NO |
Contacts Normally Open | 3 |
Contacts Normally Closed | 3 |
Description
Furnas,Long Dwell,3 Contact 72:1 Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Airval - Compact Twin (TWIN 3B-30A2-S)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 24 in H, 6 in D (CSD24206SS)
- NVENT CADDY Conduit Clip, Spring Steel (24M24SM)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 1000 ft. GN (55527902)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FE)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-20)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO, SPDT (55-4E-3SP-WL-40-LD)
- Gleason Reel Limit Switches