Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 2NC/2NO, SPDT
Mfr # 55-4E-2SP-WR-80
Zoro # G6275571
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 2NC/2NO, SPDT
- Number of Poles 1
- Series 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-2SP-WR-80
- Zoro # G6275571
- Country of Origin United States
- Category Limit Switches
Dimensions
Width | 6.28" |
Depth | 5.32" |
Height | 3.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 2NC/2NO, SPDT |
Number of Poles | 1 |
Series | 55 |
Contact Form | 2NC/2NO, SPDT |
Body Material | Rugged Die Cast Aluminum |
Gear Ratio | 80:1 |
NEMA Rating | 4 |
Over Travel | 12 |
Contact Form - Limit Switch | 2NC/2NO, SPDT |
Contacts Normally Closed | 2 |
Contacts Normally Open | 2 |
Description
Switch,2 Cont,1 Pole,RightHandShaft 80:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Rod Coupling, Thrd, 3/8in, 1-1/8inL, 316 SS (S60300RC00)
- LEGRAND Deep Switch and Receptacle Box, Ivory (V5744S)
- EATON BUSSMANN Fuse, GMQ Series, Time Delay, 1A, 300V AC, 10kA at 300V AC (GMQ-1)
- QUICKCABLE Primary Wire, 16 Gauge, White, 100ft. (230309-100)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-444)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FE)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-20)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40-LD)
- YORK SOURCE1 Switch Limit 140110OC Auto Reset (S1-02535380000)
- Gleason Reel Limit Switches & Accessories