Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 2NC/2NO, SPDT
Mfr # 55-4E-2SP-WR-80-LD
Zoro # G6275565
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 2NC/2NO, SPDT
- Number of Poles 1
- Width 6.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-2SP-WR-80-LD
- Zoro # G6275565
- Country of Origin United States
- Category Limit Switches
Dimensions
Width | 6.28" |
Depth | 5.32" |
Height | 3.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 2NC/2NO, SPDT |
Number of Poles | 1 |
NEMA Rating | 4 |
Gear Ratio | 80:1 |
Contact Form | 2NC/2NO, SPDT |
Body Material | Rugged Die Cast Aluminum |
Series | 55 |
Over Travel | 14 |
Contact Form - Limit Switch | 2NC/2NO, SPDT |
Contacts Normally Closed | 2 |
Contacts Normally Open | 2 |
Description
Switch,2 Cont,1 Pole,RightHandShaft 80:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Contact, 2 ga., 175A, PK50 (123105-050)
- DYNAMICFUNCTION StarTech Accessory Dual Outlet RJ45 Universal Wall Plate White Retail (DY174948)
- MERSEN Fuse, SMF Series, Time Delay, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF2)
- EASYLIFE TECH 50 ft Extension Cord with Power Shell Weatherproof Safety Seal (2997)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-20)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-20)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EEL)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A @ 400V AC, Actuator Location: Side (LS-S11S-RLA30)
- Gleason Reel Limit Switches & Accessories