Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 2NC/2NO, SPDT
Mfr # 55-4E-2SP-WR-444
Zoro # G6275556
original price:
$981.99
12% off
new price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 2NC/2NO, SPDT
- Height 3.32"
- Contact Form 2NC/2NO, SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-2SP-WR-444
- Zoro # G6275556
- Country of Origin United States
- Category Limit Switches
Dimensions
Height | 3.32" |
Width | 6.28" |
Depth | 5.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 2NC/2NO, SPDT |
Contact Form | 2NC/2NO, SPDT |
NEMA Rating | 4 |
Body Material | Rugged Die Cast Aluminum |
Gear Ratio | 444:1 |
Number of Poles | 1 |
Series | 55 |
Contact Form - Limit Switch | 2NC/2NO, SPDT |
Over Travel | 63 |
Contacts Normally Closed | 2 |
Contacts Normally Open | 2 |
Description
Switch,2 Cont,1Pole,RightHandShaft 444:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 3.5A, 600V AC, Non-Indicating (FNQ-R-3-1/2)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25BM)
- ILSCO Copper Post Connector, Conductor, PK6 (CP-8-EC)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (RWP26W)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EBL)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23ED)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EEL)
- HONEYWELL Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSD3K)
- Gleason Reel Limit Switches & Accessories