Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 2NC/2NO, SPDT
Mfr # 55-4E-2SP-WR-40
Zoro # G6275599
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 2NC/2NO, SPDT
- Series 55
- Gear Ratio 40:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-2SP-WR-40
- Zoro # G6275599
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 5.32" |
Width | 6.28" |
Height | 3.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 2NC/2NO, SPDT |
Series | 55 |
Gear Ratio | 40:1 |
Body Material | Rugged Die Cast Aluminum |
Number of Poles | 1 |
Contact Form | 2NC/2NO, SPDT |
NEMA Rating | 4 |
Over Travel | 6 |
Contact Form - Limit Switch | 2NC/2NO, SPDT |
Contacts Normally Closed | 2 |
Contacts Normally Open | 2 |
Description
Switch,2 Cont,1 Pole,RightHandShaft 40:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Raceway Bender, Gray, Steel (600B)
- TR INDUSTRIAL 4 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88301)
- ENGINEERED SPECIALTIES Maxline Rapidair M8080, 1/2" Elbow Fitting (M8080)
- INSTALLBAY BY METRA ROCKER SWITCH ROUND RED LEDS, PK 5 (IBRRSR)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FE)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007CR53L)
- Gleason Reel Limit Switches