Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 2NC/2NO, SPDT
Mfr # 55-4E-2SP-WR-40-LD
Zoro # G6275580
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 2NC/2NO, SPDT
- Width 6.28"
- Body Material Rugged Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-2SP-WR-40-LD
- Zoro # G6275580
- Country of Origin United States
- Category Limit Switches
Dimensions
Width | 6.28" |
Height | 3.32" |
Depth | 5.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 2NC/2NO, SPDT |
Body Material | Rugged Die Cast Aluminum |
Contact Form | 2NC/2NO, SPDT |
Gear Ratio | 40:1 |
Series | 55 |
Number of Poles | 1 |
NEMA Rating | 4 |
Over Travel | 7.5 |
Contact Form - Limit Switch | 2NC/2NO, SPDT |
Contacts Normally Closed | 2 |
Contacts Normally Open | 2 |
Description
Switch,2 Cont,1 Pole,RightHandShaft 40:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 16A, 277VAC, 1P (2510FO1P)
- IFM IO-Link Master, 8 Inputs, 20 to 30VDC (AL1120)
- TECHFLEX Woven Wrap, F6, 1/4", Black (F6W0.25BK)
- POWER FIRST Line Crd GFCI, 6ft., Ylw, 15A, 5-15P, 125VAC (11X426)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO, SPDT (55-4E-3SP-WL-40-LD)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54A)
- Gleason Reel Limit Switches