Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 2NC/2NO, SPDT
Mfr # 55-4E-2SP-WR-333
Zoro # G6275617
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 2NC/2NO, SPDT
- Series 55
- Width 6.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-2SP-WR-333
- Zoro # G6275617
- Country of Origin United States
- Category Limit Switches
Dimensions
Width | 6.28" |
Depth | 5.32" |
Height | 3.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 2NC/2NO, SPDT |
Series | 55 |
NEMA Rating | 4 |
Gear Ratio | 333:1 |
Contact Form | 2NC/2NO, SPDT |
Number of Poles | 1 |
Body Material | Rugged Die Cast Aluminum |
Contact Form - Limit Switch | 2NC/2NO, SPDT |
Over Travel | 48 |
Contacts Normally Closed | 2 |
Contacts Normally Open | 2 |
Description
Switch,2 Cont,1Pole,RightHandShaft 333:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Plastic Coated Stainless Steel Cable Ties - 11" Inch Long - 200 Lbs Tensile Strength - 100 Pcs Pack - Black (SSCT-11-BLACK)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115 °C (9070T1000D31)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 16 AWG, 100' Length, 0.0510" Diameter, Silver (16N80100)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 (MLT4SH-LP)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-20)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52K)
- Gleason Reel Switches