Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 2NC/2NO, SPDT
Mfr # 55-4E-2SP-WR-222LD
Zoro # G6275626
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 2NC/2NO, SPDT
- NEMA Rating 4
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-2SP-WR-222LD
- Zoro # G6275626
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 5.32" |
Height | 3.32" |
Width | 6.28" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 2NC/2NO, SPDT |
NEMA Rating | 4 |
Number of Poles | 1 |
Series | 55 |
Gear Ratio | 222:1 |
Body Material | Rugged Die Cast Aluminum |
Contact Form | 2NC/2NO, SPDT |
Over Travel | 40 |
Contact Form - Limit Switch | 2NC/2NO, SPDT |
Contacts Normally Open | 2 |
Contacts Normally Closed | 2 |
Description
Switch,2 Cont,1Pole,RightHandShaft 222:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRE250)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black, Square (9001KN223BP)
- EATON B-LINE Rod Hanger, Steel, Size 1/4" (BH4-H7)
- CARLING TECHNOLOGIES Rocker Switch, DPDT, 6 Connections (VLD1S00B-AZC00-000)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FB)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-333)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0400)
- Gleason Reel Limit Switches & Accessories