Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 2NC/2NO, SPDT
Mfr # 55-4E-2SP-WR-20-LD
Zoro # G6275641
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 2NC/2NO, SPDT
- Contact Form 2NC/2NO, SPDT
- Depth 5.32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-2SP-WR-20-LD
- Zoro # G6275641
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 5.32" |
Height | 3.32" |
Width | 6.28" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 2NC/2NO, SPDT |
Contact Form | 2NC/2NO, SPDT |
Number of Poles | 1 |
Gear Ratio | 20:1 |
Body Material | Rugged Die Cast Aluminum |
Series | 55 |
NEMA Rating | 4 |
Contact Form - Limit Switch | 2NC/2NO, SPDT |
Over Travel | 3.25 |
Contacts Normally Closed | 2 |
Contacts Normally Open | 2 |
Description
Switch,2 Cont,1 Pole,RightHandShaft 20:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLFRSW)
- ALLEN BRADLEY 700-Crt6 (100-C09-EJ10)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Single Port - Push Pull Switch 20 amps 95-125 PSI (LF10-L1H)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FE)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EBL)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-444)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0100)
- Gleason Reel Limit Switches