Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 2NC/2NO, SPDT
Mfr # 55-4E-2SP-WL-80-LD
Zoro # G6275711
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 2NC/2NO, SPDT
- Width 6.28"
- Body Material Rugged Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gleason Reel
- MFR # 55-4E-2SP-WL-80-LD
- Zoro # G6275711
- Country of Origin United States
- Category Limit Switches
Dimensions
Width | 6.28" |
Height | 3.32" |
Depth | 5.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 2NC/2NO, SPDT |
Body Material | Rugged Die Cast Aluminum |
Contact Form | 2NC/2NO, SPDT |
Gear Ratio | 80:1 |
Series | 55 |
Number of Poles | 1 |
NEMA Rating | 4 |
Contact Form - Limit Switch | 2NC/2NO, SPDT |
Over Travel | 14 |
Contacts Normally Closed | 2 |
Contacts Normally Open | 2 |
Description
Switch,2 Cont,1 Pole,Left HandShaft 80:1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Time Delay Relay, 11 Functions, 7 Pins (3RP25051AW30)
- CAROL 25 ft. 12/3 Extension Cord SJOW (06225.61.06L)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 52 In Wtr (MDA-111)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-444)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO, SPDT (55-4E-3SP-WL-40-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-20)
- NAMCO SnapLock Limit Switch (EA740-50100)
- Gleason Reel Limit Switches