Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 2NC/2NO, SPDT
Mfr # 55-4E-2SP-WB-80-LD
Zoro # G6275860
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 2NC/2NO, SPDT
- Series 55
- Gear Ratio 80:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-2SP-WB-80-LD
- Zoro # G6275860
- Country of Origin United States
- Category Limit Switches
Dimensions
Width | 6.28" |
Height | 3.32" |
Depth | 5.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 2NC/2NO, SPDT |
Series | 55 |
Gear Ratio | 80:1 |
Number of Poles | 1 |
Contact Form | 2NC/2NO, SPDT |
NEMA Rating | 4 |
Body Material | Rugged Die Cast Aluminum |
Contact Form - Limit Switch | 2NC/2NO, SPDT |
Over Travel | 14 |
Contacts Normally Closed | 2 |
Contacts Normally Open | 2 |
Description
Switch,2 Cont,1 Pole,2 Shaft 80:1 Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 10A, 600V AC, Indicating (TCF10)
- K-TOOL INTERNATIONAL K Tool International KTI00097 157 Piece Electric Wire Soulderless Terminal Kit (KTI00097)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 175A, 250V AC, Non-Indicating (FLNR175)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 3" x 2" x 1' (6-Pack) (F3X2LG6)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-20)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-20)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0100)
- Gleason Reel Limit Switches