Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 2NC/2NO, SPDT
Mfr # 55-4E-2SP-WB-20-LD
Zoro # G6275949
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 2NC/2NO, SPDT
- Depth 5.32"
- Gear Ratio 20:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-2SP-WB-20-LD
- Zoro # G6275949
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 5.32" |
Width | 6.28" |
Height | 3.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 2NC/2NO, SPDT |
Gear Ratio | 20:1 |
Series | 55 |
Contact Form | 2NC/2NO, SPDT |
Number of Poles | 1 |
Body Material | Rugged Die Cast Aluminum |
NEMA Rating | 4 |
Contact Form - Limit Switch | 2NC/2NO, SPDT |
Over Travel | 3.25 |
Contacts Normally Closed | 2 |
Contacts Normally Open | 2 |
Description
Switch,2 Cont,1 Pole,2 Shaft 20:1 Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Locknut, 1-1/4 ", Steel, Non Ul (1195)
- SIEMENS SIMATIC S7 OUTPUT MODULE (6ES7 322-1HF10-0AA0)
- PANDUIT Noise Shield, 3"x3ft, Two-Piece (SD3EMI)
- QUEST MFG Cable Tray Cabinet Top Stand, 4", Zinc (CT0017-04-03)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-20)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40-LD)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EBL)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-444)
- YORK L140-40F Limit Switch (S1-025-46403-000)
- Gleason Reel Switches