Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 2NC/2NO, DPDT
Mfr # 55-4E-2DP-WR-333LD
Zoro # G6276055
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 2NC/2NO, DPDT
- NEMA Rating 4
- Depth 5.32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-2DP-WR-333LD
- Zoro # G6276055
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 5.32" |
Width | 6.28" |
Height | 3.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 2NC/2NO, DPDT |
NEMA Rating | 4 |
Contact Form | 2NC/2NO, DPDT |
Series | 55 |
Body Material | Rugged Die Cast Aluminum |
Gear Ratio | 333:1 |
Number of Poles | 2 |
Contact Form - Limit Switch | 2NC/2NO, DPDT |
Over Travel | 30 |
Contacts Normally Open | 4 |
Contacts Normally Closed | 4 |
Description
Switch,2 Cont,Right HandShaft 333:1Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- VAST Strut Channel Fitting, Silver, 1/4 (V707EG)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS223)
- PANDUIT 7-29/32" L, 0.19" W, Black Plastic Cable Tie, Thickness: 3/64" (PLC2S-S10-M0)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- DAYTON Heavy Duty Limit Switch, Cat Whisker, Wobble Stick, DPDT, 10A @ 600V AC, Actuator Location: Top (12T850)
- Gleason Reel Limit Switches & Accessories