Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 2NC/2NO, DPDT
Mfr # 55-4E-2DP-WL-40-LD
Zoro # G6276186
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 2NC/2NO, DPDT
- Gear Ratio 40:1
- Contact Form 2NC/2NO, DPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 55-4E-2DP-WL-40-LD
- Zoro # G6276186
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 5.32" |
Height | 3.32" |
Width | 6.28" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 2NC/2NO, DPDT |
Gear Ratio | 40:1 |
Contact Form | 2NC/2NO, DPDT |
Number of Poles | 2 |
Body Material | Rugged Die Cast Aluminum |
NEMA Rating | 4 |
Series | 55 |
Contact Form - Limit Switch | 2NC/2NO, DPDT |
Over Travel | 3.25 |
Contacts Normally Open | 3 |
Contacts Normally Closed | 3 |
Description
Switch,2 Cont,Left HandShaft 40:1 Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 5Ft Cat6 Snagless Unshielded (Utp) Network Crossover Patch Cable - (31382)
- AMERELLE SWITCH GRD RCKR CLR 2PK (SGRC)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M16E58)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC14)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-20)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FE)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSR1A)
- Gleason Reel Limit Switches & Accessories