Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 2NC/2NO
Mfr # 54EB23FE
Zoro # G6276761
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 2NC/2NO
- Width 7.12"
- Gear Ratio 18:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gleason Reel
- MFR # 54EB23FE
- Zoro # G6276761
- Country of Origin United States
- Category Limit Switches
Dimensions
Width | 7.12" |
Depth | 4.875" |
Height | 3.31" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 2NC/2NO |
Gear Ratio | 18:1 |
Series | 54 |
NEMA Rating | 1, 12 |
Body Material | Rugged Die Cast Aluminum |
Contact Form | 2NC/2NO |
Contact Form - Limit Switch | 2NC/2NO |
Over Travel | 2.5 |
Contacts Normally Open | 2 |
Contacts Normally Closed | 2 |
Description
Furnas,Long Dwell,2 Contact 18:1 Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR White 6 AWG Tinned Copper Wire - 100' (112710)
- GARDNER BENDER Blue Winged Wire Connectors (10-089)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG35)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, White (5821-W)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FB)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-20)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN)
- Gleason Reel Limit Switches & Accessories