Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 2NC/2NO
Mfr # 54EB23FD
Zoro # G6276789
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 2NC/2NO
- Gear Ratio 108:1
- Depth 4.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # 54EB23FD
- Zoro # G6276789
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 4.875" |
Width | 7.12" |
Height | 3.31" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 2NC/2NO |
Gear Ratio | 108:1 |
Series | 54 |
NEMA Rating | 1, 12 |
Body Material | Rugged Die Cast Aluminum |
Contact Form | 2NC/2NO |
Contact Form - Limit Switch | 2NC/2NO |
Over Travel | 15 |
Contacts Normally Closed | 2 |
Contacts Normally Open | 2 |
Description
Furnas,Long Dwell,2 Contact 108:1 Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF361RPV)
- TAYMAC Electrical Box, 73.374675 cu in, Outlet Box, 1 Gangs (MKG420CS)
- KMC KREUTER Rcc-1009 Adjustable Diverting (RCC-1009)
- LEVITON Watertight Locking Plug (26W74)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FE)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-333)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLLA01A2B)
- Gleason Reel Limit Switches