Shop All Jib Cranes
Gleason Reel
Jib Kit, Floor, 3 ft. Swing x 7 ft. Rail
Mfr # W3S-030700
Zoro # G6277839
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # W3S-030700
- Zoro # G6277839
- Country of Origin United States
- Category Jib Cranes
Details
Item | Jib Kit,Floor,3 ft. Swing x 7 ft. Rail |
Description
Jib Kit,Floor,3 ft. Swing x 7 ft. Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 012-PSQ500 8 x 1-1/4 Pan Head Screw - #8 x 1.25", Black, Pack of 500 (012-PSQ500 BL 8 X 1-1/4)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A2E30B4P6)
- CHICAGO HARDWARE Anchor Shackle, Plain, 21/32 in. (20020 2)
- ZORO SELECT Caster Brake Kit, Over Wheel Strap, 6 in. (P-WB12 060X125-001)
- GLEASON REEL Jib Crane (W5S-060902)
- GLEASON REEL Jib Kit, Bench, 3 ft. Fixed x 4 ft. Rail (W3F-030400)
- GLEASON REEL Floor Jib Kit, Swing, 6 ft. x 7 ft. Column (W5S-060702)
- GLEASON REEL Floor Jib Kit, Swing, 10 ft. x9 ft. Column (W5S-100902)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-10-10)
- VESTIL Ac Powered Jib Crane, 2k, Boom-Csa-Galv (WTJ-20-3-AC-CSA-GAL)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-10)
- Gleason Reel Lifting Equipment