Shop All Jib Cranes
Gleason Reel
Floor Jib Kit, Swing, 9 ft. x 6 ft. Column
Mfr # W15S-090600
Zoro # G6278006
product price: $2,708.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$2,708.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # W15S-090600
- Zoro # G6278006
- Country of Origin United States
- Category Jib Cranes
Details
Item | Floor Jib Kit,Swing,9 ft. x 6 ft. Column |
Description
Floor Jib Kit,Swing,9 ft. x 6 ft. Column
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Replacement Caster- 5" Gray Swivel-TPR Tread (09055)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 40' (SFCS4W-14AWG-40)
- BLAYLOCK BLAYLOCK EZ-100 EZ Jack Wheel Chock/Level (EZ-100)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33024)
- GLEASON REEL Jib Crane (W5S-060902)
- GLEASON REEL Jib Kit, Bench, 3 ft. Fixed x 4 ft. Rail (W3F-030400)
- GLEASON REEL Floor Jib Kit, Swing, 6 ft. x 7 ft. Column (W5S-060702)
- GLEASON REEL Floor Jib Kit, Swing, 10 ft. x9 ft. Column (W5S-100902)
- VESTIL Floor Mounted Jib (JIB-FM-3)
- GLOBAL EQUIPMENT Global Industrial„¢ Shorty Telescoping Forklift Jib Boom Crane, 55-1/4" - 93"L, 4000 Lbs. Cap. (989045)
- GLOBAL EQUIPMENT Forklift Telescoping Jib Boom Crane, 86-1/4"L-153-3/4"L, 4000 Lb. Capacity (F7723)
- Gleason Reel Jib Cranes