Shop All Jib Cranes
Gleason Reel
Floor Jib Kit, Swing, 6 ft. x 3 ft. Column
Mfr # W5S-060302
Zoro # G6277927
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # W5S-060302
- Zoro # G6277927
- Country of Origin United States
- Category Jib Cranes
Details
Item | Floor Jib Kit,Swing,6 ft. x 3 ft. Column |
Description
Floor Jib Kit,Swing,6 ft. x 3 ft. Column
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 31BF (10F05KG03B31)
- DAYTON General Purpose Hand Truck, 400 lb. (3W153)
- US CARGO CONTROL 5/16" x 6' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100QOS-6)
- PRAIRIE VIEW INDUSTRIES Prairie View LUGCT2 2 Lug Aluminum Carts; 33 x 16.5 x 28.5 in. (LUGCT2)
- GLEASON REEL Floor Jib Kit, Swing, 6 ft. x 7 ft. Column (W5S-060702)
- GLEASON REEL Jib Crane (W5S-060902)
- GLEASON REEL Floor Jib Kit, Swing, 10 ft. x9 ft. Column (W5S-100902)
- GLEASON REEL Jib Kit, Bench, 3 ft. Fixed x 4 ft. Rail (W3F-030400)
- GLOBAL EQUIPMENT Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity (316106)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-50-10-10)
- GLOBAL EQUIPMENT Global Industrial„¢ Shorty Telescoping Forklift Jib Boom Crane, 55-1/4" - 93"L, 4000 Lbs. Cap. (989045)
- Gleason Reel Jib Cranes