Shop All Jib Cranes
Gleason Reel
Floor Jib Kit, Fixed, 6 ft. x 9 ft. Column
Mfr # W5F-060902
Zoro # G6277881
product price: $936.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$936.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # W5F-060902
- Zoro # G6277881
- Country of Origin United States
- Category Jib Cranes
Details
Item | Floor Jib Kit,Fixed,6 ft. x 9 ft. Column |
Description
Floor Jib Kit,Fixed,6 ft. x 9 ft. Column
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 100 ft (ZAG316-SS304-719-100)
- POST GUARD Post Sleeve, 7 In Dia., 60 In H, White (CL1386II)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10324)
- GLOBAL INDUSTRIAL Mezzanine Safety Pivot Gate, Unassembled, 68.5W x 76D x 79.5H (798929)
- GLEASON REEL Jib Crane (W5S-060902)
- GLEASON REEL Jib Kit, Bench, 3 ft. Fixed x 4 ft. Rail (W3F-030400)
- GLEASON REEL Floor Jib Kit, Swing, 6 ft. x 7 ft. Column (W5S-060702)
- GLEASON REEL Floor Jib Kit, Swing, 10 ft. x9 ft. Column (W5S-100902)
- VESTIL Wall Mount Jib, High Clearance, 300 lb. (JIB-HC-3)
- VESTIL Galv AC Power Jib Crane 3.5-5.5' (WTJ-E-15-3-AC-GAL)
- VESTIL Floor Mounted Jib Crane 2000 Lb. Capacity (JIB-FM-20)
- Gleason Reel Cranes