Shop All Jib Cranes
Gleason Reel
Floor Jib Kit, Fixed, 6 ft. x 7 ft. Column
Mfr # W5F-060702
Zoro # G6277875
product price: $954.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$954.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # W5F-060702
- Zoro # G6277875
- Country of Origin United States
- Category Jib Cranes
Details
Item | Floor Jib Kit,Fixed,6 ft. x 7 ft. Column |
Description
Floor Jib Kit,Fixed,6 ft. x 7 ft. Column
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Gray (2MKA4)
- RONSTAN Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, 1,760 lb Max Load, Natural (RF50171HL)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Yellow (EE2806DFX8)
- LITTLE GIANT Drop-Gate Security Box Truck 1,500 lb Capacity, 30 in W x 66 in L x 50 1/2 in H, 1 Shelves (SB-3060-10SR)
- GLEASON REEL Jib Kit, Bench, 3 ft. Fixed x 4 ft. Rail (W3F-030400)
- GLEASON REEL Floor Jib Kit, Swing, 6 ft. x 7 ft. Column (W5S-060702)
- GLEASON REEL Jib Crane (W5S-060902)
- GLEASON REEL Floor Jib Kit, Swing, 10 ft. x9 ft. Column (W5S-100902)
- VESTIL Floor Mounted Jib (JIB-FM-20)
- GLOBAL INDUSTRIAL Forklift Telescoping Jib Boom Crane, 4000 Lb. Capacity (988947)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-8)
- Gleason Reel Cranes