Shop All Festoon System Cable & Connectors
Gleason Reel
Flat Electrical Cable, PVC, 4/4c, 1 Ft L
Mfr # GR70041804
Zoro # G7155093
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductors 4
- Conductor Size (AWG) 4 AWG
- Type PVC Jacket, 600V
- Width (In.) 1.75 in
- Length (Ft.) 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gleason Reel
- MFR # GR70041804
- Zoro # G7155093
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Conductor Size (AWG) | 4 AWG |
Width (In.) | 1.75 in |
Length (Ft.) | 1 ft |
Height (In.) | 0.515 in |
Overall Length | 12 in |
Flat Cable Width | 1.75 in |
Flat Cable Height | 0.52 in |
Conductor Size | 4 AWG |
Details
Conductors | 4 |
Item | Flat Electrical Cable |
Type | PVC Jacket, 600V |
Weight/Ft. (Lb.) | 0.91 lb/ft |
Amps | 104 A |
Color | Black |
Temp. Range (F) | -40C to +105C |
Standards | CSA, UL Listed |
Minimum Operating Temperature | -40 Degrees F |
Number of Conductors | 4 |
Weight Density | 0.91 lb/ft |
Maximum Current | 104 A |
Maximum Voltage | 600 V |
Maximum Operating Temperature | 221 Degrees F |
Description
Flat Electrical Cable, Conductor Size 4 AWG, Maximum Current 104 A, Maximum Voltage 600 V, Overall Length 12 in, Flat Cable Height 0.52 in, Flat Cable Width 1.75 in, Round Cable Diameter Not Applicable, Color Black, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Conductors 4, Standards CSA, UL Listed, Weight Density 0.91 lb/ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 5,000 lb (GH-3060-8PHKPL)
- DAYTON Front Steerman Skates, 22,000 lb., Swivel (5ERK5)
- DAYTON Pushbutton Housing Left (EC-22)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 560 Lb (2TAE6)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L28-47 (FR04-06)
- GLEASON REEL Festoon Intermediate Trolley, 1.25 x 3.50 (F-IT-S3/5.7)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 36-58 (FF08-07)
- GLEASON REEL Festoon Tension Bracket, Wire Rope (W25-BR-01)
- GLEASON REEL Round Electrical Cable, SO, 14/3c, 1 Ft L (GR99140302)
- GLEASON REEL Festoon System Kit, Rnd, 0.60-0.94, L21-34 (FR05-04)
- DAYTON Tow Car, I-Beam Festoon, Flat Cable (33N201)
- Gleason Reel Festoon System Cable & Connectors