Shop All Festoon System Cable & Connectors
Gleason Reel
Flat Cable Connector, Nylon, 0.45x1.18 Max
Mfr # CPF-31
Zoro # G8476203
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 0.45 x 1.18 Max
- Type Nylon, Compression
- Cable Type Flat
- Standards CSA, UL Listed
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # CPF-31
- Zoro # G8476203
- UPC # 783246005458
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 0.45 x 1.18 Max |
Details
Item | Flat Cable Connector |
Type | Nylon, Compression |
Cable Type | Flat |
Standards | CSA, UL Listed |
Material | Plastic |
Color | Gray |
Compatible Cable Type | Flat |
Product Type | Connector |
Max Compatible Flat Cable Widt | 1.06 in |
Max Compatible Flat Cable Ht | 0.45 in |
Min Compatible Flat Cable Widt | 0.59 in |
Min Compatible Flat Cable Ht | 16 in |
Description
Flat Cable Connector, Product Type Connector, Compatible Cable Type Flat, Compatible I-Beam Size Not Applicable, Minimum Compatible Flat Cable Height 16 in, Maximum Compatible Flat Cable Height 0.45 in, Minimum Compatible Flat Cable Width 0.59 in, Maximum Compatible Flat Cable Width 1.06 in, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Color Gray, Material Plastic, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip, U-Bolt, 1/4 In, 304 SS (2VKH3)
- BULLDOG WINCH Winch Cover, Neoprene, Powersports 2k & 3k side drum (20192)
- ZORO SELECT Caster Brake Kit, Grip Lock, 8 In (1NWT2)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24A)
- GLEASON REEL Round Electrical Cable, SO, 14/4c, 1 Ft L (GR99140402)
- GLEASON REEL Limit Switch, 2 Contact 36:1 Gear Ratio (54BB23EB)
- GLEASON REEL Wall/Column Mount, 50lb., 12 ft., SwingBoom (WS50-WS12)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L13-21 (FR04-02)
- GLEASON REEL Wall/Column Mount, 50lb., 4 ft., Swing Boom (WS50-WS04)
- GLEASON REEL Festoon System Kit, Rnd, 0.60-0.94, L36-60 (FR05-08)
- STARKE Flat Festoon Crane Cable, 4-Wire, 10 AWG, 25' (SFC4W-10AWG-25)
- Gleason Reel Cranes