Shop All Festoon System Cable & Connectors
Gleason Reel
Festoon System Kit, Rnd, 0.95-1.25, L 28-47
Mfr # FR06-06
Zoro # G7122866
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 0.95 to 1.25
- Overall Length (Ft.) 28 to 47
- Type Wire Rope
- Max. Travel Distance (Ft.) 43 ft
- Min. Cable/Hose Required (Ft.) 58 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # FR06-06
- Zoro # G7122866
- UPC # 783246003584
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 0.95 to 1.25 |
Overall Length (Ft.) | 28 to 47 |
Wheel Tread Dia. (In.) | 1/2 in |
Maximum Track Length | 47 ft |
Trolley Wheel Diameter | 0.5 in |
Minimum Track Length | 28 ft |
Description
Festoon System Kit, Compatible Cable Type Round, Included Components Bumper Stops, Clamps, Hardware, Trolleys, Wire Rope, Maximum Track Length 47 ft, Maximum Travel Distance 43 ft, Maximum Trolley Capacity 15 lb, Minimum Cable/Hose Required 58 ft, Minimum Track Length 28 ft, Number of Trolleys Included 6, Track Type Wire Rope, Trolley Wheel Diameter 0.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Kingpinless Rgd Caster, 7000 lb., 3" W (76-NYB-0630-R)
- CASTERHQ Spring Loaded Rigid Fixed Caster (1 Piece), 6"x2" Super Shock Absor (6X2RSC)
- WERNER 24 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5924-2)
- GLOBAL INDUSTRIAL NSF Aluminum Lug Cart, 2 Tote Capacity, Unassembled, 28L x 16W x 33H (493388)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L28-47 (FR04-06)
- GLEASON REEL Festoon Cable Carrier, Flat, 2.1 x 0.66 (FFT-08)
- GLEASON REEL Workstation Column Kit, 24" Fixed (WHF-020400)
- GLEASON REEL Festoon Intermediate Trolley, 0.60-0.94 (F-IT-S3/5.7R2)
- GLEASON REEL Festoon Intermediate Trolley, 1.25 x 3.50 (F-IT-S3/5.7)
- GLEASON REEL Limit Switch, 2 Contact 36:1 Gear Ratio (54BB23EB)
- DAYTON Tow Bar (35W635)
- Gleason Reel Lifting Equipment