Shop All Festoon System Cable & Connectors
Gleason Reel
Festoon System Kit, Rnd, 0.60-0.94, L21-34
Mfr # FR05-04
Zoro # G6630732
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 0.60 to 0.94
- Overall Length (Ft.) 21 to 34
- Type Wire Rope
- Max. Travel Distance (Ft.) 30 ft
- Min. Cable/Hose Required (Ft.) 42 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # FR05-04
- Zoro # G6630732
- UPC # 783246003478
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 0.60 to 0.94 |
Overall Length (Ft.) | 21 to 34 |
Wheel Tread Dia. (In.) | 1/2 in |
Trolley Wheel Diameter | 0.5 in |
Minimum Track Length | 21 ft |
Maximum Track Length | 34 ft |
Description
Festoon System Kit, Compatible Cable Type Round, Included Components Bumper Stops, Clamps, Hardware, Trolleys, Wire Rope, Maximum Track Length 34 ft, Maximum Travel Distance 30 ft, Maximum Trolley Capacity 15 lb, Minimum Cable/Hose Required 42 ft, Minimum Track Length 21 ft, Number of Trolleys Included 4, Track Type Wire Rope, Trolley Wheel Diameter 0.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 12 ft L, 10000 lb Cap (KEN10KX12)
- PEERLESS CHAIN 5/16 QUICK LINK, ZP, 8056335 (8056335)
- ZORO SELECT Kingpin Swivel Caster, Rubber, 5 in, 330 lb (LEXR-POEV 125XR-FI-SG)
- BIL-JAX Pro-Jax - Walkboard - Expanded Steel - 6' L (0127-113)
- GLEASON REEL Flat Electrical Cable, PVC, 12/4c, 1 Ft L (GR70041404)
- GLEASON REEL Wall Mount, 30 lb., 3 ft., Swing Boom (WS30-WS03)
- GLEASON REEL Round Electrical Cable, SO, 16/3c, 1 Ft L (GR99160302)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L32-53 (FR04-07)
- GLEASON REEL Flat Cable Connector, Brass, 0.47x1.97 Max (CBF-24)
- GLEASON REEL Festoon Tow Arm, Wire Rope (W25-TA-01)
- DAYTON Festoon Intermediate Car, 1/4 In, Lg Round (33N269)
- Gleason Reel Festoon System Cable & Connectors