Shop All Festoon System Cable & Connectors
Gleason Reel
Festoon System Kit, Flat, 0.65x2.0, L 36-58
Mfr # FF08-07
Zoro # G7216885
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 0.65 x 2.0
- Type Wire Rope
- Max. Travel Distance (Ft.) 54 ft
- Cable Type Flat
- Min. Cable/Hose Required (Ft.) 63 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # FF08-07
- Zoro # G7216885
- UPC # 783246003683
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 36 to 58 |
Cable Size (In.) | 0.65 x 2.0 |
Wheel Tread Dia. (In.) | 1/2 in |
Maximum Track Length | 58 ft |
Minimum Track Length | 36 ft |
Trolley Wheel Diameter | 0.5 in |
Description
Festoon System Kit, Compatible Cable Type Flat, Included Components Bumper Stops, Clamps, Hardware, Trolleys, Wire Rope, Maximum Track Length 58 ft, Maximum Travel Distance 54 ft, Maximum Trolley Capacity 15 lb, Minimum Cable/Hose Required 39 ft, Minimum Track Length 36 ft, Number of Trolleys Included 7, Track Type Wire Rope, Trolley Wheel Diameter 0.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height 0.65 in, Maximum Compatible Flat Cable Height 0.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN ATV/UTV Electric Winch, Rotating End Cap (101135)
- BAUER LADDER 6 ft Fiberglass Stepladder (30406)
- LISTA Replacement Lock, For 3W544 - 3W546, 4VM54 (IC-CYL-RG)
- LIFT-ALL Web Sling, Type 5, 9 ft L, 1 in W, Polyester, Yellow (EN2801DX9)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 32-51 (FF08-06)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 44-72 (FF08-09)
- GLEASON REEL Flat Electrical Cable, PVC, 12/4c, 1 Ft L (GR70041404)
- GLEASON REEL Wall/Column Mount, 50lb., 8 ft., Swing Boom (WS50-WS08)
- GLEASON REEL Round Electrical Cable, SO, 14/4c, 1 Ft L (GR99140402)
- GLEASON REEL Festoon Track Splice, C-Rail, Flat (C35-CP-01)
- OZ LIFTING PRODUCTS Mounting Base, 1200 lb., Steel (OZSOC1)
- Gleason Reel Cranes