Shop All Festoon System Cable & Connectors
Gleason Reel
Festoon System Kit, Flat, 0.65x2.0, L 23-37
Mfr # FF08-04
Zoro # G6920121
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 0.65 x 2.0
- Type Wire Rope
- Max. Travel Distance (Ft.) 33 ft
- Min. Cable/Hose Required (Ft.) 39 ft
- Cable Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # FF08-04
- Zoro # G6920121
- UPC # 783246003652
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 0.65 x 2.0 |
Overall Length (Ft.) | 23 to 37 |
Wheel Tread Dia. (In.) | 1/2 in |
Minimum Track Length | 23 ft |
Maximum Track Length | 37 ft |
Trolley Wheel Diameter | 0.5 in |
Description
Festoon System Kit, Compatible Cable Type Flat, Included Components Bumper Stops, Clamps, Hardware, Trolleys, Wire Rope, Maximum Track Length 37 ft, Maximum Travel Distance 33 ft, Maximum Trolley Capacity 15 lb, Minimum Cable/Hose Required 24 ft, Minimum Track Length 23 ft, Number of Trolleys Included 4, Track Type Wire Rope, Trolley Wheel Diameter 0.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height 0.65 in, Maximum Compatible Flat Cable Height 0.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLINGTON Wellington J3224S0600S Twisted Poly Rope Spool Tan - 0.37 in. x 600 ft. (73450)
- CHECKERS Airplane Chock, 3 In H, Urethane, Yellow, PR (AC3512-P)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (00014)
- CLINTON Southwestfest Prairie Dog, Yellow, Laminate Step Stool (10-SW)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 44-72 (FF08-09)
- GLEASON REEL Festoon Tow Trolley, Flat, 1.50 x 2.12 (C35-TTG)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 36-58 (FF08-07)
- GLEASON REEL Festoon Tension Bracket, Wire Rope (W25-BR-01)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L25-40 (FR04-05)
- GLEASON REEL Festoon Intermediate Trolley, 0.60-0.94 (F-IT-S3/5.7R2)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N206)
- Gleason Reel Cranes