Shop All Festoon System Cable & Connectors
Gleason Reel
Festoon Intermediate Trolley, 0.95-1.25
Mfr # F-IT-S3/5.7R3
Zoro # G6731697
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (Ft.) 5/1/2002
- Cable Size (In.) 0.95 to 1.25
- Type Adjustable, I-Beam Hung
- Cable Type Round
- I-Beam For S3 x 5.7, S4 x 7.7, S6 x 12.5, W6 x 9, W8 x 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # F-IT-S3/5.7R3
- Zoro # G6731697
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 5/1/2002 |
Cable Size (In.) | 0.95 to 1.25 |
Wheel Tread Dia. (In.) | 1 1/2 in |
Overall Length | 5.5 in |
Compatible I-Beam Size | S3 x 5.7, S4 x 7.7, S6 x 12.5 |
Trolley Wheel Diameter | 1.5 in |
Details
Item | Festoon Intermediate Trolley |
Type | Adjustable, I-Beam Hung |
Cable Type | Round |
I-Beam | For S3 x 5.7, S4 x 7.7, S6 x 12.5, W6 x 9, W8 x 28 |
Number of Trolleys | 1 |
Trolley Capacity (Lbs.) | 154 lb |
Includes | 4 Steel Ball Bearing Wheels |
Wheel | Steel |
Finish | Zinc Plated |
Material | Steel |
For Use With | Hose Saddle |
Maximum Load Capacity | 200 lb |
Trolley Type | Intermediate Trolley |
Min Compatible Round Cable Dia | 0.94 in |
Trolley Wheel Material | Steel |
Compatible Cable Type | Round |
Compatible Track Type | I-Beam |
Max Compatible Round Cable Dia | 1.25 in |
Description
Festoon Intermediate Trolley, Compatible Track Type I-Beam, Compatible I-Beam Size S3 x 5.7, S4 x 7.7, S6 x 12.5, Compatible Cable Type Round, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter 0.94 in, Maximum Compatible Round Cable Diameter 1.25 in, Maximum Load Capacity 200 lb, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 8 (CCC-CASTER-SAND-SET-OF-8)
- US CARGO CONTROL 1" x 13' Red Endless Ratchet Strap (1613FE-RED)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, SS (2VJP9)
- RONSTAN INTERNATIONAL Shackle, Twisted, Pin, 3/16" (RF627)
- GLEASON REEL Wall/Column Mount, 50lb., 12 ft., SwingBoom (WS50-WS12)
- GLEASON REEL Festoon Intermediate Trolley, 1.25 x 3.50 (F-IT-S3/5.7)
- GLEASON REEL Limit Switch, 2 Contact 72:1 Gear Ratio (54BB23EC)
- GLEASON REEL Festoon Track Bracket, C-Rail, Flat (C35-TB)
- GLEASON REEL Festoon Intermediate Trolley, 0.60-0.94 (C35-RC-12)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 36-58 (FF08-07)
- DAYTON Festoon Support Bracket Clip, C-Track (33N239)
- Gleason Reel Festoon System Cable & Connectors