Shop All Festoon System Cable & Connectors
Gleason Reel
Festoon Intermediate Trolley, 0.60-0.94
Mfr # F-IT-S3/5.7R2
Zoro # G6466537
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (Ft.) 5/1/2002
- Cable Size (In.) 0.60 to 0.94
- Type Adjustable, I-Beam Hung
- Cable Type Round
- I-Beam For S3 x 5.7, S4 x 7.7, S6 x 12.5, W6 x 9, W8 x 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # F-IT-S3/5.7R2
- Zoro # G6466537
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 5/1/2002 |
Cable Size (In.) | 0.60 to 0.94 |
Wheel Tread Dia. (In.) | 1 1/2 in |
Overall Length | 5.5 in |
Compatible I-Beam Size | S3 x 5.7, S4 x 7.7, S6 x 12.5 |
Trolley Wheel Diameter | 1.5 in |
Details
Item | Festoon Intermediate Trolley |
Type | Adjustable, I-Beam Hung |
Cable Type | Round |
I-Beam | For S3 x 5.7, S4 x 7.7, S6 x 12.5, W6 x 9, W8 x 28 |
Trolley Capacity (Lbs.) | 154 lb |
Wheel | Steel |
Includes | 4 Steel Ball Bearing Wheels |
Number of Trolleys | 1 |
Material | Steel |
For Use With | Hose Saddle |
Finish | Zinc Plated |
Maximum Load Capacity | 200 lb |
Compatible Track Type | I-Beam |
Max Compatible Round Cable Dia | 0.94 in |
Trolley Wheel Material | Steel |
Trolley Type | Intermediate Trolley |
Min Compatible Round Cable Dia | 0.6 in |
Compatible Cable Type | Round |
Description
Festoon Intermediate Trolley, Compatible Track Type I-Beam, Compatible I-Beam Size S3 x 5.7, S4 x 7.7, S6 x 12.5, Compatible Cable Type Round, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter 0.6 in, Maximum Compatible Round Cable Diameter 0.94 in, Maximum Load Capacity 200 lb, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (OBEL10)
- MAPP CASTER Heavy Duty Tri-Wheel Dolly W/ 3" Rubber Wheels, 630 Lbs Cap. (P3310-HR)
- XTENDA-LEG Bolt Kit for Metallic Ladder (802-12)
- METRO Utility Cart with Deep Lipped Plastic Shelves, Polymer, Raised, 2 Shelves, 400 lb (BC2636-2DBL)
- GLEASON REEL Wall/Column Mount, 50lb., 6 ft., Swing Boom (WS50-WS06)
- GLEASON REEL Festoon Intermediate Trolley, 1.25 x 3.50 (F-IT-S3/5.7)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L21-34 (FR04-04)
- GLEASON REEL Round Electrical Cable, SO, 14/4c, 1 Ft L (GR99140402)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L25-40 (FR04-05)
- GLEASON REEL Festoon Tension Bracket, Wire Rope (W25-BR-01)
- DAYTON Festoon End Clamp, Large Round Cable (33N232)
- Gleason Reel Lifting Equipment